Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 1" x 10ft-Yellow
Mfr # WL-SW-100-10-YL
Zoro # G9853339
product price: $15.89
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-100-10-YL
- Zoro # G9853339
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1"
Length: 10ft
Color: Yellow
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1"
Length: 10ft
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Hook Terminal #10 Stud PK100 (160440-100)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Female Connector Assembly (CS8364)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - UV Resistant Black (CCUC9-150-C-BLACK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 25ft- Black (BS-XO-100-25BP-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 25ft- Black (BS-J-SCW-150-25-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Black (WL-SW-HD-100-50-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 100ft- Taupe (BS-WI-0188-100-TP)
- HELI-TUBE 1/2 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-100)
- Electriduct Cable Sleeves