Shop All Cable Sleeves
Electriduct
Spiral Cable Wrap 1" x 10ft-Clear
Mfr # WL-SW-100-10-CL
Zoro # G9851884
product price: $15.15
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-SW-100-10-CL
- Zoro # G9851884
- Country of Origin China
- Category Cable Sleeves
Description
Spiral Wrap is an easy way to bundle multiple cables into one. The wrap design allows for cable breakouts to create specific re-routing and replacement of wires. Use this wire wrap like a tool that holds cable tight while protecting from abrasions.
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1"
Length: 10ft
Color: Clear
Made of polyethylene, this popular size is perfect for small to medium home and office bundling projects.
Size: 1"
Length: 10ft
Color: Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT220CL-PURPLE)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PS3IEBC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (1FB)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 100ft- Black (BS-WI-050-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 50ft - Black (BS-XO-250-BK-50)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-10)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 250ft- Taupe (BS-WI-050-250-TP)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/4" x 10FT (BSNY-J-075-10)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/4" x 25FT (BSNY-J-025-25)
- Electriduct Cable Sleeves