Shop All Desk Grommets and Cable Organizers
Electriduct
Solid Wall Wire Duct- 3" x 3" x 5ft- Full Case- 12pcs- White
Mfr # WD-ED-SW-3300-CASE-WT
Zoro # G9811110
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WD-ED-SW-3300-CASE-WT
- Zoro # G9811110
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. Equipped with predrilled holes for ease of mounting.
Duct HxW: 3" x 3" (75mm x 75mm)
Type: Solid Wall
Length Per Stick: 5ft
Case Qty: 12
Color: White
Duct HxW: 3" x 3" (75mm x 75mm)
Type: Solid Wall
Length Per Stick: 5ft
Case Qty: 12
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 (BICVLG11BK)
- WESTCOTT Titanium Bonded Scissors, 8" Straight (13529)
- SCOTCH Postal Wrapping Paper 790024AL 30in, PK24 (7900)
- FISKARS Fskrs Cuts More Scissor (01-005710)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 10ft (WL-ED-PSC-050-10)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- White (WL-150-25-WT)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 50FT- Black (WL-PP-NS-100-50-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 3/8" x 100FT- Black (WL-BK-NS-0375-100)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Orange (WL-050-25-OR)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 100 ft- Black (WL-ED-UV-200-100-BK)
- Electriduct Desk Grommets and Cable Organizers