Shop All Desk Grommets and Cable Organizers
Electriduct
Solid Wall Wire Duct- 3" x 3" x 5ft- Full Case- 12pcs- Black
Mfr # WD-ED-SW-3300-CASE-BK
Zoro # G9809044
product price: $160.99
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WD-ED-SW-3300-CASE-BK
- Zoro # G9809044
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. Equipped with predrilled holes for ease of mounting.
Duct HxW: 3" x 3" (75mm x 75mm)
Type: Solid Wall
Length Per Stick: 5ft
Case Qty: 12
Color: Black
Duct HxW: 3" x 3" (75mm x 75mm)
Type: Solid Wall
Length Per Stick: 5ft
Case Qty: 12
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST TRADING Everest 044MDH-BK 14 in. Wide Multiple Pocket Waist Fanny Pack (044MDH-BK)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (11R395)
- HAMMERMILL Hammermill Printer Paper, 24lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103283RM)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-125-25-BK)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/4" to 1"- Model CM15 (WL-TOOL-OR-15-5PK)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/4" x 50ft- Black (WL-ED-NY-025-50)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (8.5mm ID)- 3/8" x 50ft- Black (WLFR-J-0375-50)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Gray (WL-050-25-GY)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (19.5mm ID)- 3/4" x10ft- Black (WLFR-J-075-10)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Yellow (WL-100-25-YL)
- Electriduct Desk Grommets and Cable Organizers