Shop All Desk Grommets and Cable Organizers
Electriduct
Solid Wall Duct- 4" x 4" x 6.5ft-(No Holes)- Half Case- 6pcs- White
Mfr # WD-ED-SW-J-400-400-6PK-WT
Zoro # G9850755
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WD-ED-SW-J-400-400-6PK-WT
- Zoro # G9850755
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. The hole-free design can be drilled for custom mounting or is ideal for use with industrial glue or double sided tape.
Distance between holes:0.48"
Duct HxW: 4" x 4"
Type: Solid Wall
Length Per Stick: 6.5ft
Case Qty: 6
Color: White
Distance between holes:0.48"
Duct HxW: 4" x 4"
Type: Solid Wall
Length Per Stick: 6.5ft
Case Qty: 6
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Walnut & Leather 25.5" x 17.25" Side-Rail Desk Pad (PR-8402)
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- TOMBOW DUAL BRUSH SET 10 PASTEL (56187)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- ELECTRIDUCT Open Slot Wire Duct- 1.4" x 1.2" x 6.5ft- Full Case- 25pcs- Black (WD-ED-OS-CASE-120-140-BK)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 50ft (WL-ED-PSC-050-50)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 1" to 1-1/4"- Model CM20 (WL-TOOL-OR-20-5PK)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Nickel (GR-MET-2375-2P-BN)
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Dark Gray (GR-FG230-DG)
- MASTER CASTER Locking Channel, Wall/Desk, 1/2Hx48L In (00206)
- Electriduct Desk Grommets and Cable Organizers