Shop All Desk Grommets and Cable Organizers
Electriduct
Solid Wall Duct- 4" x 4" x 6.5ft-(No Holes)- Full Case- 10pcs- White
Mfr # WD-ED-SW-J-400-400-10PK-WT
Zoro # G9854930
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WD-ED-SW-J-400-400-10PK-WT
- Zoro # G9854930
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. The hole-free design can be drilled for custom mounting or is ideal for use with industrial glue or double sided tape.
Duct HxW: 4" x 4"
Type: Solid Wall
Length Per Stick: 6.5ft
Case Qty: 10
Color: White
Duct HxW: 4" x 4"
Type: Solid Wall
Length Per Stick: 6.5ft
Case Qty: 10
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Primary Science Leap + Launch Rocket (2819)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (101037216)
- QUALITY RESOURCE GROUP Blank Tag, 6-1/2 x 3-1/8 In, Wht, PK100 (T612-W)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Black (STX61528U04C)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 25ft- Black (WLFR-0625-25)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Blue (WL-075-25-BL)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Yellow (WL-050-100-YL)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 2" x 25FT- Black (WL-PP-NS-200-25-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Orange (WL-ED-PE-150-10-OR)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 25ft (WL-ED-PSC-0375-25)
- ELECTRIDUCT Yellow Loom Tool Kit- for Bundles from 1/4" to 1" (1 Small/1 Large) (WL-TOOL-YW-KIT)
- Electriduct Desk Grommets and Cable Organizers