Shop All Desk Grommets and Cable Organizers
Electriduct
Solid Wall Duct- 2" x 2" x 6.5ft- (No Holes)- Half Case- 12pcs- Black
Mfr # WD-ED-SW-J-HC-200-200-BK
Zoro # G9855509
product price: $105.99
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WD-ED-SW-J-HC-200-200-BK
- Zoro # G9855509
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. The hole-free design can be drilled for custom mounting or is ideal for use with industrial glue or double sided tape.
Duct HxW: 2" x 2"
Type: Solid Wall
Length Per Stick: 6.5ft
Case Qty: 12
Color: Black
Duct HxW: 2" x 2"
Type: Solid Wall
Length Per Stick: 6.5ft
Case Qty: 12
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY ORANGE PACK OF 24 PK (1540639)
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- ENCORE PACKAGING Wire Buckles, Galvanized, 1/2", PK1000 (P12WB2)
- DATUM STORAGE Rotary Shelf, 7H Letter Starter, Gray Mist (XLT-S7)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 50 ft- Black (WL-ED-UV-200-50-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Red (WL-050-25-RD)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 100 ft- Black (WL-ED-UV-125-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Red (WL-ED-PE-100-20-RD)
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Nickel (GR-MET-250-BN)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (812mm ID)- 1/2" x 100ft- Black (WLFR-J-050-100)
- ELECTRIDUCT Split Wire Loom Tubing- 1.25" x 25ft- Black (WL-BK-125-25)
- Electriduct Desk Grommets and Cable Organizers