Shop All Cable Sleeves
Electriduct
Small EZ HideWire Cable Raceway- 50FT- White
Mfr # EZ-SM-50-WT
Zoro # G9843283
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # EZ-SM-50-WT
- Zoro # G9843283
- Country of Origin United States
- Category Cable Sleeves
Description
The Small EZ Hide Wire raceway is an economical wire duct which is ideal for a temporary solution to corral your cables and wires. Incorporates micro-hinge (extruded) technology.
Made of durable, lightweight polypropylene plastic that can be painted or stained to match your décor. This raceway can be cut with scissors to any final length needed and includes reusable, pre-applied adhesive strips.
Channel HxW: 0.5" x 0.75"
Length: 50ft
Color: White
Made of durable, lightweight polypropylene plastic that can be painted or stained to match your décor. This raceway can be cut with scissors to any final length needed and includes reusable, pre-applied adhesive strips.
Channel HxW: 0.5" x 0.75"
Length: 50ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AA20-0AA0)
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 50ft- Black (BSRW-J-050-50-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft - Black (BS-XO-075-25BP-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 100ft- Black (BSRW-J-075-100-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 25ft- Black (BS-J-SCW-025-25-BK)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1.75" x 25FT (BSNY-J-175-25)
- ELECTRIDUCT Aluminum Coated Fiberglass Heat Reflective Sleeving (BS-J-AFRS-020-10)
- HELI-TUBE 1/2 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/2 C-100)
- Electriduct Cable Sleeves