Shop All Cable Sleeves
Electriduct
Small Corner Duct 1250 Series Cable Raceway- 5ft x 20pcs- White
Mfr # SRCD-1250-5-CASE-WT
Zoro # G9817690
product price: $269.99
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRCD-1250-5-CASE-WT
- Zoro # G9817690
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance. Series: 1250 Depth: 1.094" Width: 2.75" Wall Thickness: 0.07" Length: 5ft Qty: 20 Pieces Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4In (RB250-125A)
- SQUARE D Load Centre Mounting Lug, 100A, 120/240V AC, 6 Poles (QO612L100RBCP)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 1/2A, 250VAC, Non-Indicating, 5 PK (GAB1/2)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 25ft- Red (BS-XO-150-25BP-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 50ft - Black (BS-XO-300-BK-50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Gray (BS-J-SCW-125-25-GY)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1" x 5ft (WL-J-NCW-V-100-5FT-BK/WT)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Green (WL-SW-100-25-GN)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 25ft- White (BS-J-SCW-0125-25-WT)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 10ft- Black (WL-SW-HD-075-10-BK)
- Electriduct Cable Sleeves