Shop All Cable Sleeves
Electriduct
Small Corner Duct 1250 Series Cable Raceway- 5ft x 20pcs- Black
Mfr # SRCD-1250-5-CASE-BK
Zoro # G9854325
product price: $277.99
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRCD-1250-5-CASE-BK
- Zoro # G9854325
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance. Series: 1250 Depth: 1.094" Width: 2.75" Wall Thickness: 0.07" Length: 5ft Qty: 20 Pieces Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14BUC32AD)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 10ft- White (BS-J-SCW-0125-10-WT)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-25-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 100ft- Black (BSRW-J-050-100-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-50-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- White (BS-J-SCW-050-100-WT)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- Electriduct Cable Sleeves