Shop All Cable Sleeves
Electriduct
Small Corner Duct 1250 Series Cable Raceway- 5ft x 20pcs- Beige
Mfr # SRCD-1250-5-CASE-BE
Zoro # G9820061
product price: $277.99
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRCD-1250-5-CASE-BE
- Zoro # G9820061
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance. Series: 1250 Depth: 1.094" Width: 2.75" Wall Thickness: 0.07" Length: 5ft Qty: 20 Pieces Color: Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L63mm-brass (XS630B4MAL10)
- BATTERY DOCTOR Split Loom-1/4 in Black, Split Loom (27025)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- BLUE SEA SYSTEMS MIDI Or AMI Safety Fuse Block (7720)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1.25" x 25ft- Black (BS-WI-125-25-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3.5" x 10ft- Black (WL-SW-HD-350-10-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 100ft- Black (BS-WI-075-100-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 5" x 10ft- Black (WL-SW-HD-500-10-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 25ft- Black (BSRW-J-200-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 10FT- Black (BS-XO-050-10-BK)
- HELI-TUBE 1-1/4 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 1/4 UR-50)
- Electriduct Cable Sleeves