Shop All Cable Sleeves
Electriduct
Small Corner Duct 1150 Series Cable Raceway- 5ft x 20pcs- White
Mfr # SRCD-1150-5-CASE-WT
Zoro # G9851202
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SRCD-1150-5-CASE-WT
- Zoro # G9851202
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance.
Series: 1150
Depth: 0.813"
Width: 2.187"
Wall Thickness: 0.065"
Length: 5ft
Qty: 20 Pieces
Color: White
Series: 1150
Depth: 0.813"
Width: 2.187"
Wall Thickness: 0.065"
Length: 5ft
Qty: 20 Pieces
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- DAYTON Push Button operator, 30 mm, Red (30G367)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Blue (BS-XO-125-10BP-BL)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 25ft- Gray (BS-J-SCW-050-25-GY)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-100-100)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- White (BS-J-SCW-100-100-WT)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-10)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-050-25)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-50-BK)
- Electriduct Cable Sleeves