Shop All Cable Sleeves
Electriduct
Small Corner Duct 1150 Series Cable Raceway- 5ft x 20pcs- Black
Mfr # SRCD-1150-5-CASE-BK
Zoro # G9844062
product price: $179.99
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRCD-1150-5-CASE-BK
- Zoro # G9844062
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance. Series: 1150 Depth: 0.813" Width: 2.187" Wall Thickness: 0.065" Length: 5ft Qty: 20 Pieces Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NBK)
- ABB Carlon 1 In. Male Threaded & Socket Terminal Adapter (E943FRCTN)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V, Main Circuit Breaker, 1 Phase (TM4222CCU)
- PENTALIFT Velocity Fuses, Velocity Fuse 7 Gpm (058-1015)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Black (BS-J-SCW-125-25-BK)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 3/4" x 5ft- Black (BS-ZIPPER-075-5-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Red (WL-SW-050-100-RD)
- ELECTRIDUCT Wind It Side Entry Sleeving- 2" x 5ft- Black (BS-WI-200-5-BK)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Beige (SRCD-1250-5-BE)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-10-BK)
- Electriduct Cable Sleeves