Shop All Cable Sleeves
Electriduct
Small Corner Duct 1150 Series Cable Raceway- 5ft x 20pcs- Beige
Mfr # SRCD-1150-5-CASE-BE
Zoro # G9822380
product price: $167.99
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRCD-1150-5-CASE-BE
- Zoro # G9822380
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance. Series: 1150 Depth: 0.813" Width: 2.187" Wall Thickness: 0.065" Length: 5ft Qty: 20 Pieces Color: Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel (ASPBLG)
- PANDUIT 6 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV6-14R-T)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 59" x 1 Piece- Beige (SR-ED-H-LG-BE)
- ELECTRIDUCT Spiral Cable Wrap 1" x 10ft-Blue (WL-SW-100-10-BL)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1" x 10ft (WL-J-NCW-V-100-10FT-BK/WT)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 3/4" x 5ft- Black (BS-ZIPPER-075-5-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 50ft- Black (BSRW-J-050-50-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Black (WL-SW-050-50-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 10ft- Black (BS-J-SCW-0375-10-BK)
- Electriduct Cable Sleeves