Shop All Cable Sleeves
Electriduct
Small Corner Duct 1075 Series Cable Raceway- 5ft x 20pcs- White
Mfr # SRCD-1075-5-CASE-WT
Zoro # G9811801
product price: $152.99
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRCD-1075-5-CASE-WT
- Zoro # G9811801
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance. Series: 1075 Depth: 0.563" Width: 1.687" Wall Thickness: 0.065" Length: 5ft Qty: 20 Pieces Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Closed, 60-Degree, 4-Hole (FS-5144-60 E/G)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- SQUARE D Circuit Breaker, 9080GCB Series 3A, 1 Pole, 250V AC (9080GCB30)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- ELECTRIDUCT Wind It Side Entry Sleeving- 2" x 5ft- Black (BS-WI-200-5-BK)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-075-39)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 50ft- Black (WL-SW-HD-064-50-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 25ft-Red (WL-SW-050-25-RD)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 2" x 100ft- Black (F6-200-200-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black (NHN2.00BK25)
- Electriduct Cable Sleeves