Shop All Cable Sleeves
Electriduct
Small Corner Duct 1075 Series Cable Raceway- 5ft x 20pcs- Black
Mfr # SRCD-1075-5-CASE-BK
Zoro # G9854562
product price: $170.99
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRCD-1075-5-CASE-BK
- Zoro # G9854562
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance. Series: 1075 Depth: 0.563" Width: 1.687" Wall Thickness: 0.065" Length: 5ft Qty: 20 Pieces Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER WireGard 4 Wire Connector, 18 to 10 AWG Wire, Steel Contact, Polypropylene Housing Material, Yellow (16-004)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 3A, 250VAC, Non-Indicating, 5 PK (GAB3)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Black, 500 ft Length (22UL1007TPCBLA500)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft - Black (BS-XO-050-25BP-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 500ft- Black (BS-XO-075-500SP-BK)
- ELECTRIDUCT Spiral Cable Wrap 1.25" x 25ft-Black (WL-SW-125-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Yellow (BS-XO-150-10BP-YL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 500ft - Black (BS-XO-125-BK-500)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Yellow (WL-SW-HD-100-25-YL)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1" x 5ft (WL-J-NCW-V-100-5FT-BK/WT)
- Electriduct Cable Sleeves