Shop All Cable Sleeves
Electriduct
Small Corner Duct 1075 Series Cable Raceway- 5ft x 20pcs- Beige
Mfr # SRCD-1075-5-CASE-BE
Zoro # G9852611
product price: $170.99
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRCD-1075-5-CASE-BE
- Zoro # G9852611
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance. Series: 1075 Depth: 0.563" Width: 1.687" Wall Thickness: 0.065" Length: 5ft Qty: 20 Pieces Color: Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QON24L70)
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7333)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, Polycarbonate (WP1150C)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Red (WL-SW-050-50-RD)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- Gray (BS-J-SCW-100-100-GY)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 3/4" x 25ft (BSFR-J-075-25-BK/WT)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-0375-100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft - Black (BS-XO-150-10BP-BK)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- Electriduct Cable Sleeves