Shop All Cable Sleeves
Electriduct
Small Corner Duct 1075 Series Cable Raceway- 5ft- Beige
Mfr # SRCD-1075-5-BE
Zoro # G9811065
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SRCD-1075-5-BE
- Zoro # G9811065
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance.
Series: 1075
Depth: 0.563"
Width: 1.687"
Wall Thickness: 0.065"
Length: 5ft
Qty: 1 Piece
Color: Beige
Series: 1075
Depth: 0.563"
Width: 1.687"
Wall Thickness: 0.065"
Length: 5ft
Qty: 1 Piece
Color: Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-0-EC)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H)
- PICO Lug-6 Ga 5/16" 3Pc, #4108KT (4108KT)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-5)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Clear (WL-SW-100-25-CL)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/8" x 25ft- Black (BSNF-0125-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 10ft- White (BS-XO-200-10BP-WT)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 25mm W, Color Green (WL-SW-100-50-GN)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 100ft- Black (BS-XO-0125-BK-100)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 250ft- Taupe (BS-WI-050-250-TP)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 10ft- White (BS-J-SCW-200-10-WT)
- Electriduct Cable Sleeves