Shop All Cable Sleeves
Electriduct
Side Entry Cable Wrap Sleeving with Hook & Loop Fastener
Mfr # BSRW-J-480-25-WT
Zoro # G9849443
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Options White
- Max BundleDiameter 2.5"
- Size(flat) 4"
- Quantity 25FT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BSRW-J-480-25-WT
- Zoro # G9849443
- Country of Origin China
- Category Cable Sleeves
Dimensions
Max BundleDiameter | 2.5" |
Size(flat) | 4" |
Details
Color Options | White |
Quantity | 25FT |
Description
Side Entry Cable Wrap w/ Hook and Loop- 4.8" x 25ft- White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ47)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16P12)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148692)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (2118)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 25ft- Black (BS-J-SCW-050-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 10ft- Black (BS-J-SCW-025-10-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-50)
- ELECTRIDUCT Large EZ HideWire Cable Raceway- 50FT- Black (EZ-LG-50-BK)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-025-50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Purple (BS-XO-0125-25BP-PL)
- Electriduct Cable Sleeves