Shop All Cable Sleeves
Electriduct
Side Entry Cable Wrap Sleeving with Hook & Loop Fastener
Mfr # BSRW-J-480-25-BK
Zoro # G9847203
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Options Black
- Max BundleDiameter 2.5"
- Size(flat) 4"
- Quantity 25FT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BSRW-J-480-25-BK
- Zoro # G9847203
- Country of Origin China
- Category Cable Sleeves
Dimensions
Max BundleDiameter | 2.5" |
Size(flat) | 4" |
Details
Color Options | Black |
Quantity | 25FT |
Description
Side Entry Cable Wrap w/ Hook and Loop- 4.8" x 25ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (SNAP5362BKTRA)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H2412SSLP3PT)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, B Curve (QO120EPD)
- PHIHONG Power Supply, 100 to 240V AC, 56V DC, 30W, 0.5A (POE29U-1AT)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-350-25-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 100ft- Black (BS-J-SCW-025-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Black (BS-XO-0375-25BP-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 25ft- Black (BS-WI-0313-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Yellow (BS-XO-0125-25BP-YL)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Black (WL-SW-100-50-BK)
- Electriduct Cable Sleeves