Shop All Cable Sleeves
Electriduct
Side Entry Cable Wrap Sleeving with Hook & Loop Fastener
Mfr # BSRW-J-480-100-WT
Zoro # G9846269
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Options White
- Quantity 100FT
- Max BundleDiameter 2.5"
- Size(flat) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BSRW-J-480-100-WT
- Zoro # G9846269
- Country of Origin China
- Category Cable Sleeves
Dimensions
Max BundleDiameter | 2.5" |
Size(flat) | 4" |
Details
Color Options | White |
Quantity | 100FT |
Description
Side Entry Cable Wrap w/ Hook and Loop- 4.8" x 100ft- White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22L7)
- SIEMENS Manual Motor Starter, Knob, 17 to 22A, 3P (3RV20214CA10)
- TORK Replacement Motor, 120VAC (101)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 10ft- White (BS-J-SCW-0375-10-WT)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 1/4" x 100ft (BSFR-J-025-100-BK/WT)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 100ft- Black (BS-WI-100-100-BK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 25mm W, Color Green (WL-SW-100-50-GN)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/8" x 10FT (BSNY-J-0125-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- White (BS-XO-250-10BP-WT)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-1000SP-BLACK)
- Electriduct Cable Sleeves