Shop All Cable Sleeves
Electriduct
Side Entry Cable Wrap Sleeving with Hook & Loop Fastener
Mfr # BSRW-J-480-10-BK
Zoro # G9844850
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Options Black
- Max BundleDiameter 2.5"
- Size(flat) 4"
- Quantity 10FT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BSRW-J-480-10-BK
- Zoro # G9844850
- Country of Origin China
- Category Cable Sleeves
Dimensions
Max BundleDiameter | 2.5" |
Size(flat) | 4" |
Details
Color Options | Black |
Quantity | 10FT |
Description
Side Entry Cable Wrap w/ Hook and Loop- 4.8" x 10ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB27CG-TB)
- SOUTHWIRE Cord Adapter, 12 AWG, 17 Cord L, Black (65039501)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 50 ft. (HC6AB50)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 100ft- Gray (BS-J-SCW-025-100-GY)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Black (WL-SW-025-50-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 10ft- White (BS-J-SCW-200-10-WT)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/8" x 25ft- Black (BSNF-0125-25-BK)
- ELECTRIDUCT Cable Turtle Organizer 4pc Set- Mini, Small, 2x Large- Gray (TURTLE-SET4-GY)
- Electriduct Cable Sleeves