Shop All Wheelchair Ramps
Electriduct
Rubber Threshold Ramp, 1300 lb Load Cap.
Mfr # CR-RPS-EX-THR-2.8
Zoro # G007194549
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 27 1/2 in
- Load Capacity 1,300 lb
- Maximum Rise 2.78 in
- Material Rubber
- Usable Width 39 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CR-RPS-EX-THR-2.8
- Zoro # G007194549
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 27 1/2 in |
Usable Width | 39 3/5 in |
Retracted Length | 27 1/2 in |
Details
Item | Transitional Surface Rubber Threshold Ramp |
Load Capacity | 1,300 lb |
Maximum Rise | 2.78 in |
Material | Rubber |
Description
Transitional Surface Rubber Threshold Ramp, Load Capacity 1,300 lb, Rubber Material, 2.78 in Maximum Rise, 27 1/2 in Extended Length, 39 3/5 in Usable Width, 27 1/2 in Retracted Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FORK EXTENSIONS 6" X 60" STANDARD (FE-6-60)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 4100 lb (P27R-D060R-16)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- DAYTON Lift Wheel Kit-Nylon (97-46)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.4)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-1.6)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-1.2)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.0)
- HANDI RAMP Alum Sectional Threshold Ramp 34"x 22-1/4" w/4" Rise, 700 lb. capacity (THRESH4/TMER4)
- HANDS ON 10 in x 32 in Threshold Wheelchair Ramp 600 lb. Weight Capacity Maximum 3/4in Rise (HA27663)
- ROLL-A-RAMP Roll-A-Ramp 3612-S Short Center Support Stands (3612-S)
- Electriduct Wheelchair Ramps