Shop All Wheelchair Ramps
Electriduct
Rubber Threshold Ramp, 1300 lb Load Cap.
Mfr # CR-RPS-EX-THR-2.4
Zoro # G407194514
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 36 1/4 in
- Load Capacity 1,300 lb
- Maximum Rise 2.375 in
- Material Rubber
- Usable Width 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CR-RPS-EX-THR-2.4
- Zoro # G407194514
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 36 1/4 in |
Usable Width | 39 in |
Retracted Length | 23 3/4 in |
Details
Item | Transitional Surface Rubber Threshold Ramp |
Load Capacity | 1,300 lb |
Maximum Rise | 2.375 in |
Material | Rubber |
Description
Transitional Surface Rubber Threshold Ramp, Load Capacity 1,300 lb, Rubber Material, 2.375 in Maximum Rise, 36 1/4 in Extended Length, 39 in Usable Width, 23 3/4 in Retracted Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 8 in, 2420 lb, A (TSH200PT15T24)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R55)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Red (D-100-LD-SR)
- TMI Curtain Wall, 12 ft H x 6 ft W (999-00079)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.0)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-1.2)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-1.6)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.8)
- ROLL-A-RAMP Roll-A-Ramp 3612-L Long Center Support Stands (3612-L)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-05)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-07)
- Electriduct Wheelchair Ramps