Shop All Wheelchair Ramps
Electriduct
Rubber Threshold Ramp, 1300 lb Load Cap.
Mfr # CR-RPS-EX-THR-1.2
Zoro # G607194543
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 12 5/8 in
- Load Capacity 1,300 lb
- Retracted Length 11 3/4 in
- Maximum Rise 1.2 in
- Product Type Transitional Surface Threshold Ramp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CR-RPS-EX-THR-1.2
- Zoro # G607194543
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 12 5/8 in |
Retracted Length | 11 3/4 in |
Usable Width | 39 3/8 in |
Details
Item | Transitional Surface Rubber Threshold Ramp |
Load Capacity | 1,300 lb |
Maximum Rise | 1.2 in |
Product Type | Transitional Surface Threshold Ramp |
Material | Rubber |
Description
Transitional Surface Rubber Threshold Ramp, Load Capacity 1,300 lb, Rubber Material, 1.2 in Maximum Rise, 12 5/8 in Extended Length, 39 3/8 in Usable Width, 11 3/4 in Retracted Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP2436RA3B4B8AC1P6)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G011)
- LITTLE GIANT Standard Platform Truck, 2000 lb. (NBB-2448-6MR)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-06)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.8)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.0)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.4)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-1.6)
- SILVER SPRING Threshold Ramp, 600 lb Load Capacity (TR3216)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries SL336 Solid 3 Ft x 30 Inch Ramp (SL330)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR3)
- Electriduct Wheelchair Ramps