Electriduct

Rubber Ring Anti-Fatigue Drainage Mat- 3ft x 5ft x 1/2" (Discontinued)


This Product is Discontinued
Shop for all Anti-Fatigue Mats

Key Features

  • Thickness 1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Thickness 1/2"
Item Anti-Fatigue Drainage Mat

Description

Formulated using installer-grade material rubber to improve traction and slip resistance, these anti-slip safety floor mats help prevent accidents around the home and work place.
Easy to transport and install, cut to fit doorways, and clean after use, anti-slip floor mats are an economical way to prevent dirt from being tracking inside.
Pattern: Rubber Ring
Dimensions(WxL): 3ft x 5ft
Thickness: 1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products