Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 3.125" Desk Grommet- White
Mfr # GR-DG310-50PK-WT
Zoro # G9846950
product price: $220.99
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG310-50PK-WT
- Zoro # G9846950
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: White
Pack Qty: 50
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: White
Pack Qty: 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, PK500 (UNV99026)
- MASTERVISION 78"x30" Steel Dry Erase Board, Black Frame (EA48062119)
- SEALER SALES Drive Belt #2 for Band Sealers Drive Belt for HL-M1120LD, FRM-1120LD (#960) (FRM-1120LD-26-2b)
- AVERY Avery® Print-To-The-Edge Easy Peel Labels with TrueBlock, 2 x 2, White, 300/Pack (22806)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 100 ft- Black (WL-ED-UV-150-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Gray (WL-ED-PE-200-10-GY)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/8"" x 100FT- Blue (WL-ED-PE-0375-100-BL)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (812mm ID)- 1/2" x 100ft- Black (WLFR-J-050-100)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1" x 10ft- Black (WL-ED-NY-100-10)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 25ft (WL-ED-PSC-075-25)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 25ft- Black (WL-BK-200-25)
- Electriduct Desk Grommets and Cable Organizers