Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 3.125" Desk Grommet- White
Mfr # GR-DG310-100PK-WT
Zoro # G9824995
product price: $394.99
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG310-100PK-WT
- Zoro # G9824995
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: White
Pack Qty: 100
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: White
Pack Qty: 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 24L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-2466-10)
- SAX Versatemp Heavy-Body Tempera Paints, Assorted Fluorescent Colors, Pint, 6 PK (2745)
- BON TOOL Bon 14-254 Crayon, Yellow (12/Pkg) (14-254)
- POST-IT POST-IT FLAGS ASST 5PK (683-5CB)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Red (WL-ED-PE-075-20-RD)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 6.5ft- (No Holes)- Half Case- 12pcs- Black (WD-ED-SW-J-HC-200-200-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 20FT- Red (WL-ED-PE-050-20-RD)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1-1/2" x 100FT- Black (WL-BK-NS-150-100)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Eggshell White (GR-FG200-WT)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (36mm ID)- 1.5" x 25ft- Black (WLFR-J-150-25)
- ELECTRIDUCT Round Plastic 2" Desk Grommet- White (GR-DG200-WT-5PK)
- Electriduct Desk Grommets and Cable Organizers