Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 3.125" Desk Grommet- Slate Gray
Mfr # GR-DG310-1000PK-SG
Zoro # G9813883
product price: $3,383.99
Free Shipping & Returns
$3,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG310-1000PK-SG
- Zoro # G9813883
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: Slate Gray
Pack Qty: 1000
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: Slate Gray
Pack Qty: 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Euro Magnetic Presentation Easel, 27 x 39, White (EU500E)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- DESKTEX Deskmat, , Glass, 20X36 (FLRFCDE2036G)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Red (WL-ED-PE-075-20-RD)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Bronze (GR-MET-2375-2P-BB)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 100ft- Black (WL-ED-NY-050-100)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/8" x 100ft- Black (WLFR-0375-100)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (8.5mm ID)- 3/8" x 50ft- Black (WLFR-J-0375-50)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 10 ft- Black (WL-ED-UV-125-10-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1" x 100FT- Black (WL-BK-NS-100-100)
- Electriduct Desk Grommets and Cable Organizers