Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 3.125" Desk Grommet- Gray
Mfr # GR-DG310-500PK-GY
Zoro # G9822423
product price: $1,653.99
Free Shipping & Returns
$1,653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG310-500PK-GY
- Zoro # G9822423
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: Gray
Pack Qty: 500
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: Gray
Pack Qty: 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Markers, 12 PK (32702)
- J.R. MOON PENCIL CO Try Rex® Pencil, Intermediate Without Eraser, 12 Per Pack, PK3 (B23)
- FIRST AID ONLY Scissors, 7 In. L, Silver, Rounded (22-300)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 4 (S041855)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 25ft- White (WL-200-25-WT)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 50ft (WL-ED-PSC-075-50)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 50ft- Black (WLFR-0625-50)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 50 ft- Black (WL-ED-UV-050-50-BK)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-NS-125-25-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Orange (WL-050-25-OR)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Black (WL-BK-100-25)
- Electriduct Desk Grommets and Cable Organizers