Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 3.125" Desk Grommet- Black
Mfr # GR-DG310-25PK-BK
Zoro # G9809169
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # GR-DG310-25PK-BK
- Zoro # G9809169
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: Black
Pack Qty: 25
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: Black
Pack Qty: 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Manual Tape Dispenser, 2in. Tapes (M920)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Purple, PK12 (08884)
- TEXAS INSTRUMENTS TI-30XIIS 10-Digit LCD Scientific Calculator (328TEXTI30XI)
- EUREKA Star Wars™ Droids Bulletin Board Set (847633)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 100 ft- Black (WL-ED-UV-125-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Gray (WL-0375-100-GY)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 20FT- Red (WL-ED-PE-050-20-RD)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 50 ft- Black (WL-ED-UV-050-50-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1/2" x 100FT- Black (WL-BK-NS-050-100)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1.5" x 25 ft- Black (WL-ED-UV-NS-150-25-BK)
- MIDWEST FASTENER 1-1/2" x 2" Gray Nylon Plastic Knock-Out Seals 3PK (76465)
- Electriduct Desk Grommets and Cable Organizers