Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 3.125" Desk Grommet- Beige
Mfr # GR-DG310-1000PK-BE
Zoro # G9808651
product price: $3,383.99
Free Shipping & Returns
$3,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG310-1000PK-BE
- Zoro # G9808651
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: Beige
Pack Qty: 1000
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: Beige
Pack Qty: 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (11R201)
- XEROX Bold Digital Printing Paper, 98 Bright, 24 lb 8.5"x14" White, 4000/CT (3R11542)
- NINJATEK Filament, TPE, 1.75mm Dia., Midnight, 0.50kg (3DCH0117505)
- BOX PACKAGING Tyvek Self Seal Expandable Envelopes, 10inW x 13inL x 1-1/2inD, White, 100/Pack (TYE10131WE)
- ELECTRIDUCT Yellow Loom Tool- Cable Insertion for Bundles from 1/2" to 1" (WL-TOOL-YW-L)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1.25" x 10ft- Black (WLFR-125-10)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 25ft (WL-ED-PSC-050-25)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 25FT- Black (WL-BK-NS-200-25)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 50ft (WL-ED-PSC-050-50)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1" x 10ft- Black (WLFR-100-10)
- ELECTRIDUCT Round Plastic 2" Desk Grommet- Black (GR-DG200-BK)
- Electriduct Desk Grommets and Cable Organizers