Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 3.125" Desk Grommet- Almond
Mfr # GR-DG310-25PK-AD
Zoro # G9844589
product price: $118.99
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG310-25PK-AD
- Zoro # G9844589
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: Almond
Pack Qty: 25
Overall Width: 2.25"
Hole Diameter: 3.125"
Color: Almond
Pack Qty: 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Humidity Indicator Card, 5-10-60, PK125 (13869)
- SHURTAPE Film Tape, Clear, Continuous Roll, PK18 (AP 015)
- HP Toner Cartridge, Black (Q5949A)
- MAILBOX ACCESSORIES Mailbox Accessories SS2-Number 8 Stnls Steel Address Numbers Size - 2 Number - 8-Stainless Steel (SS2-Number 8)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Black (WL-BK-075-25)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 6.5ft- (No Holes)- Half Case- 12pcs- Black (WD-ED-SW-J-HC-200-200-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1/2" x 100FT- Black (WL-BK-NS-050-100)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 50 ft- Black (WL-ED-UV-050-50-BK)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-075-25-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Beige (WL-050-25-BE)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Nickel (GR-MET-2375-2P-BN)
- Electriduct Desk Grommets and Cable Organizers