Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2.375" Desk Grommet- Slate Gray
Mfr # GR-DG230-1000PK-SG
Zoro # G9822791
product price: $2,842.99
Free Shipping & Returns
$2,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG230-1000PK-SG
- Zoro # G9822791
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Slate Gray
Pack Qty: 1000
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Slate Gray
Pack Qty: 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 17" x 14" x 9", Kraft, 25/Bundle (11R403)
- AVERY Square Print-to-the-Edge Labels, Inkjet/Laser, 2x2, Kraft Brown, PK300 (22846)
- TRODAT Do-it-Yourself Date Stamp (TDT5916)
- UNIVERSAL Bulldog Clips, Small, Nickel-Plated, PK36 (UNV31263)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 3/4" x 450FT- Black (WL-BK-NS-075-450)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1" x 25ft- Black (WLFR-100-25)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 10ft (WL-ED-PSC-050-10)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 25ft- Black (WL-BK-200-25)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 10ft (WL-ED-PSC-075-10)
- ELECTRIDUCT Solid Wall Wire Duct- 4" x 4" x 6.5ft- Half Case- 6pcs- White (WD-ED-SW-HC-400-400-WT)
- JONARD TOOLS Cable Comb Organizing Tool (CCB-25)
- Electriduct Desk Grommets and Cable Organizers