Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2.375" Desk Grommet- Light Slate Gray
Mfr # GR-DG230-500PK-LSG
Zoro # G9810374
product price: $1,570.99
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG230-500PK-LSG
- Zoro # G9810374
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Light Slate Gray
Pack Qty: 500
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Light Slate Gray
Pack Qty: 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOURCE TECHNOLOGIES Source Technologies ST9830 MICR Toner, 20,000 Yield (STI-204066H)
- FELLOWES MACHINE, BIND, WIRE, GALAXY (FEL5217801)
- SLICE Scissors, Multipurpose, Ambidextrous, Tip Shape: Blunt (10545)
- ZORO SELECT 10" x 4" Open Poly Bags, 0.85 mil, Clear (5DRX9)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 50FT- Black (WL-PP-NS-100-50-BK)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (19.5mm ID)- 3/4" x10ft- Black (WLFR-J-075-10)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Red (WL-0375-25-RD)
- ELECTRIDUCT Open Slot Wire Duct- 2" x 2" x 6.5ft- Full Case- 25pcs- White (WD-ED-OS-CASE-200-200-WT)
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Bronze (GR-MET-250-BB)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 25 ft- Black (WL-ED-UV-200-25-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 25ft- Black (WL-BK-200-25)
- Electriduct Desk Grommets and Cable Organizers