Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2.375" Desk Grommet- Gray
Mfr # GR-DG230-500PK-GY
Zoro # G9809570
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # GR-DG230-500PK-GY
- Zoro # G9809570
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Gray
Pack Qty: 500
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Gray
Pack Qty: 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M In-Line Document Holder, 14"x5-1/2"x9-1/2", Clear/Black (MMMDH630)
- INTEGRA Tape, Correction, White, PK12 (60032BX)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (200C)
- GENERIC Replacment Cartridge For OKI COMP C5500/C5800 MAGENTA (43324402)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Red (WL-0375-25-RD)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Red (WL-ED-PE-075-20-RD)
- ELECTRIDUCT Solid Wall Wire Duct- 2" x 2" x 5ft- Full Case- 25pcs- Black (WD-ED-SW-2200-CASE-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Red (WL-ED-PE-150-10-RD)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 1" to 1-1/4"- Model CM20 (WL-TOOL-OR-20-5PK)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1/2" x 25 ft- Black (WL-ED-UV-NS-050-25-BK)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 50ft (WL-ED-PSC-050-50)
- Electriduct Desk Grommets and Cable Organizers