Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2.375" Desk Grommet- Black
Mfr # GR-DG230-250PK-BK
Zoro # G9852821
product price: $854.99
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG230-250PK-BK
- Zoro # G9852821
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Black
Pack Qty: 250
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Black
Pack Qty: 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT68)
- POST-IT Flag, Arrows, Assortd, PK100 (684ARR1)
- PARTNERS BRAND Table Top Label Dispenser, 12", Blue, 1 Each (SL9512)
- SAFCO E-Z Sort Steel Mail Sorter Module, 25 Compartments, 57.5 x 13 x 14.25, Light Gray (7751GR)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 50 ft- Black (WL-ED-UV-075-50-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Orange (WL-ED-PE-150-10-OR)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 25ft- Black (WLFR-075-25)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/8" x 20FT- Black (WL-PP-NS-0375-20-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/8" x 20FT- Black (WL-ED-PE-0375-20BP-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 100FT- Black (WL-BK-NS-200-100)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/4" x 100FT- White (WL-PP-NS-075-100-WT)
- Electriduct Desk Grommets and Cable Organizers