Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2.375" Desk Grommet- Battleship Gray
Mfr # GR-DG230-1000PK-BSG
Zoro # G9817663
Free Shipping & Returns
$2,842.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # GR-DG230-1000PK-BSG
- Zoro # G9817663
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Battleship Gray
Pack Qty: 1000
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Battleship Gray
Pack Qty: 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ C-38 Table Top Dispenser, 1" Core, Black, 1/Each (TD3MC38)
- ROYAL TONER Toner for Dell 1320C Comp HY Yellow Toner 2K VL (PN124)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24539)
- EZ WRAP N STOR Strap, Red, Nylon, 10 in. L, 1-1/2 in. W (EZWRAPNGSTORL)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Red (WL-ED-PE-100-20-RD)
- ELECTRIDUCT Round Plastic 2" Desk Grommet- Black (GR-DG200-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- White (WL-050-10-WT)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/2" x 50ft- Black (WLFR-050-50)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Brown (GR-DG310-BN-5PK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 25FT- Black (WL-BK-NS-200-25)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 25ft- Black (WL-ED-NY-050-25)
- Electriduct Desk Grommets and Cable Organizers