Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2.375" Desk Grommet- Almond
Mfr # GR-DG230-50PK-AD
Zoro # G9844403
product price: $199.99
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG230-50PK-AD
- Zoro # G9844403
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Almond
Pack Qty: 50
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Almond
Pack Qty: 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Paper Roll 2-3/4 In. X 30 Yd. 120 (31689)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, White (AVE79195)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511GY)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Brown (GR-DG310-BN-5PK)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (8.5mm ID)- 3/8" x 50ft- Black (WLFR-J-0375-50)
- ELECTRIDUCT Wire Loom Cable InsertionTool for 2"- Model CM32 (WL-TOOL-OR-32)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 50 ft- Black (WL-ED-UV-025-50-BK)
- ELECTRIDUCT Open Slot Wire Duct- 1" x 1" x 6.5ft- Full Case- 25pcs- Black (WD-ED-OS-CASE-100-100-BK)
- GROTE Split Flex Tubing Spool, Black, 3/8", 100ft (83-8000-S)
- Electriduct Desk Grommets and Cable Organizers