Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2.375" Desk Grommet- Almond
Mfr # GR-DG230-10PK-AD
Zoro # G9850091
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # GR-DG230-10PK-AD
- Zoro # G9850091
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Almond
Pack Qty: 10
Overall Width: 2.25"
Hole Diameter: 2.375"
Color: Almond
Pack Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Titanium Bonded Scissors, 8" Strght, PK2 (13901)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Liquid - Handle With Care", 3" x 5", Red/White, 500/Roll (DL1300)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74350/400 (SWI74866)
- 3M Note, 3"x3", Yellow, PK18 (6549-18PK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 25ft- Black (WLFR-0625-25)
- ELECTRIDUCT Wire Loom Cable InsertionTool for 2"- Model CM32 (WL-TOOL-OR-32)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 10 ft- Black (WL-ED-UV-100-10-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- White (WL-050-10-WT)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 20FT- Red (WL-ED-PE-050-20-RD)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (36mm ID)- 1.5" x 10ft- Black (WLFR-J-150-10)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 25FT- Black (WL-BK-NS-200-25)
- Electriduct Desk Grommets and Cable Organizers