Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2" Desk Grommet- Gray
Mfr # GR-DG200-250PK-GY
Zoro # G9822073
product price: $713.99
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG200-250PK-GY
- Zoro # G9822073
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2"
Color: Gray
Pack Qty: 250
Overall Width: 2.25"
Hole Diameter: 2"
Color: Gray
Pack Qty: 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENSLATE Large Barrel Attachable Eraser Cap for Dry Erase Markers, PK24 (0832)
- TEXAS TOY DISTRIBUTION 10 in Octopus Plush Stuffed Animal Toy (S1145)
- ZORO SELECT Literature Mailers, 12 1/2" x 5" x 3", White, 50/Bundle (55VK88)
- ACME UNITED Clauss 10257 Forged Nickel Plated Straight Office Scissors, 8" (10257)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Yellow (WL-ED-PE-150-10-YL)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/4" x 100ft- Black (WLFR-025-100)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-125-25-BK)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/4" to 1"- Model CM15 (WL-TOOL-OR-15-5PK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- White (WL-050-25-WT)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Clear (WL-100-25-CL)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (19.5mm ID)- 3/4" x10ft- Black (WLFR-J-075-10)
- Electriduct Desk Grommets and Cable Organizers