Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2" Desk Grommet- Brown
Mfr # GR-DG200-50PK-BN
Zoro # G9845569
product price: $171.99
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG200-50PK-BN
- Zoro # G9845569
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2"
Color: Brown
Pack Qty: 50
Overall Width: 2.25"
Hole Diameter: 2"
Color: Brown
Pack Qty: 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Strapping Dispenser, 16 x 25 In. (273725)
- BERCKES MANUFACTURING Fertilizer Density Scale, USDA Approved (FDS)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 4", White, 25/Bundle (22XL56)
- NATIONAL 10 x 7.88" Composition Notebook (43460)
- ELECTRIDUCT Round Plastic 2" Desk Grommet- Black (GR-DG200-BK-5PK)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 25 ft- Black (WL-ED-UV-200-25-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Blue (WL-025-25-BL)
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Dark Gray (GR-FG230-DG)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 50 ft- Black (WL-ED-UV-0375-50-BK)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1/4" x 25 ft- Black (WL-ED-UV-NS-025-25-BK)
- MASTER CASTER Locking Channel, Wall/Desk, 1/2Hx48L In (00206)
- Electriduct Desk Grommets and Cable Organizers