Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2" Desk Grommet- Brown
Mfr # GR-DG200-100PK-BN
Zoro # G9809403
product price: $313.99
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG200-100PK-BN
- Zoro # G9809403
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2"
Color: Brown
Pack Qty: 100
Overall Width: 2.25"
Hole Diameter: 2"
Color: Brown
Pack Qty: 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, N, 3/4in.Hx9/16in.W, Vinyl (1520-N)
- XEROX XEROX COMP PHASER 3052/3260 WC 3215/3225 DRUM (101R00474)
- WESTERN PLASTICS Film Perf Shrink 24x24 500 (515)
- TOPS Telephone Message Book, 2-3/4 x 5 (TOP4003)
- ELECTRIDUCT Yellow Loom Tool- For Small Bundles from 1/4" to 3/8" (WL-TOOL-YW-S-10PK)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 10 ft- Black (WL-ED-UV-150-10-BK)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 50FT- Black (WL-PP-NS-100-50-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1.25" x 25ft- Black (WL-BK-125-25)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 50 ft- Black (WL-ED-UV-050-50-BK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 2" x 10ft- Black (WLFR-200-10)
- Electriduct Desk Grommets and Cable Organizers