Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2" Desk Grommet- Beige
Mfr # GR-DG200-500PK-BE
Zoro # G9845709
Free Shipping & Returns
$1,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # GR-DG200-500PK-BE
- Zoro # G9845709
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2"
Color: Beige
Pack Qty: 500
Overall Width: 2.25"
Hole Diameter: 2"
Color: Beige
Pack Qty: 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Metros mailbox, stainless steel with window (WF-L002)
- CREATIVE CONVERTING Gold Foil Door Curtain, 3'x8', 6PK (141008)
- MARKAL China Marker, Medium Tip, Yellow Color Family (96011)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- ELECTRIDUCT Split Wire Loom Tubing- 1.25" x 25ft- Black (WL-BK-125-25)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/4" x 100FT- White (WL-PP-NS-075-100-WT)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Red (WL-ED-PE-100-20-RD)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 50 ft- Black (WL-ED-UV-025-50-BK)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (8.5mm ID)- 3/8" x 50ft- Black (WLFR-J-0375-50)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 25ft (WL-ED-PSC-075-25)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- Electriduct Desk Grommets and Cable Organizers