Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2" Desk Grommet- Beige
Mfr # GR-DG200-25PK-BE
Zoro # G9847185
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # GR-DG200-25PK-BE
- Zoro # G9847185
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2"
Color: Beige
Pack Qty: 25
Overall Width: 2.25"
Hole Diameter: 2"
Color: Beige
Pack Qty: 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TREK Blue Comic Lanyard (42671)
- MARKAL Paint Crayon, Medium Tip, White Color Family, 144 PK (81220)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 1 1/4", White, 50/Bundle (55VK81)
- EXPO Fluorescent Markers, 5Color Set, Bullet Tip, PK/BE/WE/YW/GN PK (SAN14075)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 100ft- Black (WL-ED-NY-050-100)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 50ft- Black (WLFR-0625-50)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Orange (WL-075-25-OR)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1" x 25 ft- Black (WL-ED-UV-NS-100-25-BK)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1" x 10ft- Black (WL-ED-NY-100-10)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 100 ft- Black (WL-ED-UV-150-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/8"" x 100FT- Blue (WL-ED-PE-0375-100-BL)
- Electriduct Desk Grommets and Cable Organizers