Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2" Desk Grommet- Battleship Gray
Mfr # GR-DG200-25PK-BSG
Zoro # G9821023
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # GR-DG200-25PK-BSG
- Zoro # G9821023
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2"
Color: Battleship Gray
Pack Qty: 25
Overall Width: 2.25"
Hole Diameter: 2"
Color: Battleship Gray
Pack Qty: 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Fine Tip, White Color Family, Paint (41008)
- BROTHER INTERNATIONAL StndrdYield BlkTonr cartridge 2Pk (TN-221-2PK)
- UNIVERSAL ONE Index Dividers 8-1/2 x 11", Monthly Jan-Dec, Yellow, PK12 (UNV20814)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Bk, PK12 (31550)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Yellow (WL-ED-PE-150-10-YL)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/2" x 50ft- Black (WLFR-050-50)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 100 ft- Black (WL-ED-UV-050-100-BK)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1.5" x 25 ft- Black (WL-ED-UV-NS-150-25-BK)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Bronze (GR-MET-2375-2P-BB)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 25 ft- Black (WL-ED-UV-0375-25-BK)
- Electriduct Desk Grommets and Cable Organizers