Shop All Desk Grommets and Cable Organizers
Electriduct
Round Plastic 2" Desk Grommet- Almond
Mfr # GR-DG200-1000PK-AD
Zoro # G9846880
product price: $2,863.99
Free Shipping & Returns
$2,863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-DG200-1000PK-AD
- Zoro # G9846880
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These Round desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. These plastic grommets allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.25"
Hole Diameter: 2"
Color: Almond
Pack Qty: 1000
Overall Width: 2.25"
Hole Diameter: 2"
Color: Almond
Pack Qty: 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO ACCU-STAMP 2 Shutter COPY 2 Color (038915)
- SOLAR GROUP Solar Group 250396 Galvanized Double Door Mailbox; Outback Black (250396)
- ASP Addendum Stickers (Adhesive) Plain Stock, 3 1/8" X 11" 4 Sided Seal Pk (8300-3)
- ZORO SELECT 15" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD5)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 100ft- Black (WL-ED-NY-050-100)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 25ft- Black (WLFR-0625-25)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/8" x 100ft- Black (WLFR-0375-100)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Blue (WL-ED-PE-200-10-BL)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 10FT- White (WL-ED-PE-050-10-WT)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 10ft- Orange (WL-075-10-OR)
- ELECTRIDUCT Plastic Brush 2" Desk Grommet- Silver (GR-ED-BR-200-SV)
- Electriduct Desk Grommets and Cable Organizers