Shop All Desk Grommets and Cable Organizers
Electriduct
Round Metal 2" Desk Grommet- Brushed Bronze
Mfr # GR-MET-200-BB
Zoro # G9887270
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-MET-200-BB
- Zoro # G9887270
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our Metal Desk Grommets are more durable due to the zinc die-cast characteristics and the one piece, low profile and shallow depth, allows for ease of installation and desk/workstation compatibility.
Size: 2" Grommet(requires a 2"+/- hole size)
Opening: 0.75"
Depth: 1/2"
Color: Brushed Bronze
Size: 2" Grommet(requires a 2"+/- hole size)
Opening: 0.75"
Depth: 1/2"
Color: Brushed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- ADAMS BUSINESS FORMS ContratrPropsl, Frm, 3Part, 8-1/2"x11", PK50 (NC3819)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72380)
- ELECTRIDUCT Phone/Fax Grommet- 1"- Black (GR-PFG-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Orange (WL-0375-100-OR)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1" x 10ft- Black (WLFR-100-10)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08-5PK)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 100 ft- Black (WL-ED-UV-200-100-BK)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 25 ft- Black (WL-ED-UV-0375-25-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Orange (WL-025-25-OR)
- Electriduct Desk Grommets and Cable Organizers