Shop All Desk Grommets and Cable Organizers
Electriduct
Round Metal 2" Desk Grommet- Black
Mfr # GR-MET-200-BE
Zoro # G9886832
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-MET-200-BE
- Zoro # G9886832
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our Metal Desk Grommets are more durable due to the zinc die-cast characteristics and the one piece, low profile and shallow depth, allows for ease of installation and desk/workstation compatibility.
Size: 2" Grommet(requires a 2"+/- hole size)
Opening: 0.75"
Depth: 1/2"
Color: Black
Size: 2" Grommet(requires a 2"+/- hole size)
Opening: 0.75"
Depth: 1/2"
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 50 ft- Black (WL-ED-UV-075-50-BK)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK2 (F-31-2)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- CREALITY 3D Printer Filament, Gypsum White (CR-PLA Matte Gypsum white)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Orange (WL-075-25-OR)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 100 ft- Black (WL-ED-UV-075-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/8" x 20FT- Black (WL-ED-PE-0375-20BP-BK)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 25ft (WL-ED-PSC-050-25)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Blue (WL-ED-PE-200-10-BL)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 100 ft- Black (WL-ED-UV-100-100-BK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 2" x 10ft- Black (WLFR-200-10)
- Electriduct Desk Grommets and Cable Organizers