Shop All Cable Sleeves
Electriduct
Rodent Resistant Protective Braided Sleeving - Electriduct
Mfr # BS-J-RR-200-25
Zoro # G609731562
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire and Cable Sleeving Inside Dia. 2 in
- Description/Special Features Rodent Resistant
- Approx Diameter 1.24"
- Nominal Size 2"
- Quantity 25 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-RR-200-25
- Zoro # G609731562
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Inside Dia. | 2 in |
Approx Diameter | 1.24" |
Nominal Size | 2" |
Approx Flat Width | 1.96" |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Description/Special Features | Rodent Resistant |
Quantity | 25 Feet |
Description
2 inch Rodent Resistant Braided Sleeve, 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS46K10)
- CALBRITE Square Washer, 1/4 in (S60200SW00)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-75-MRL-RD)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 250ft- Taupe (BS-WI-050-250-TP)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 100ft- Black (BSRW-J-300-100-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 25ft- Black (WL-SW-HD-125-25-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 100ft- Black (BS-WI-0625-100-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 5/8" x 25ft- Black (BS-J-SCW-0625-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 5/8" x 25ft- Black (BS-XO-0625-25BP-BK)
- TECHFLEX Fireflex AERO Grade SIL/Glass 1-1/2", Red (FIA1.50RD)
- Electriduct Cable Sleeves